
7/32" Industrial Grade SAE Short L-Type Hex Key
Mfr # 49-7/32
Zoro # G9806305
product price: $0.56
/eaSold in multiples of 20 for $11.20
Key Features
Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Tether Ready
No
Key Shape
L-Shape
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-7/32
Zoro #
G9806305
UPC #
660731611175
Country of Origin
United States
Dimensions
Tip Size
7/32"
Length Family
Short
Details
Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Tether Ready
No
Key Shape
L-Shape
Grip Style
Ergonomic
Number of Ball Ends
0
Number of Tips
2
Description
SAE hex key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 7/32”. Length: 3”. Shank length: 1.03”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.