Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/64 In Vinyl Handle 6 In Long

  • Mfr # 46407G

  • Zoro # G9803060


product price: $3.35
/ea
Sold in multiples of 12 for $40.20

Key Features

Tip Size
7/64"
Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Number of Ball Ends
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46407G
Zoro #
G9803060
UPC #
660731634693
Country of Origin
United States

Dimensions

Tip Size
7/64"
Length Family
Short

Details

Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Number of Ball Ends
0
Number of Tips
1
Tether Ready
No
Grip Style
Ergonomic
Key Shape
T-Shape

Description

SAE hex keys. T shaped handle allows greater torque application. Plastic coating provides more comfortable handling. Made with heat-treated steel for greater strength. Phosphatized finish offers greater protection against corrosion. Exceed ASME B18.3 & ISO 2936L standards. Tip size: 7/64”. Length: 6”. Handle size: 3".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.