Zoro Homepage

7/8" Satin finish 12-point combination wrench

  • Mfr # 1228A

  • Zoro # G9834664


product price: $12.65
/ea
Sold in multiples of 6 for $75.90

Key Features

Nut Wrench Size
7/8"
Head Width
1.02 in
Wrench Material
Steel
Length (In.)
11-9/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1228A
Zoro #
G9834664
UPC #
660731682366
Country of Origin
Mexico

Dimensions

Nut Wrench Size
7/8"
Head Width
1.02 in
Length (In.)
11-9/16"

Details

Item
Combination wrenches
Wrench Material
Steel

Description

Circular shape conforms better to the hand. Exceed ASME B107.100 standard. Opening size: 7/8”. Total length: 11-9/16”. Outside diameter open end: 1-51/64”. Outside diameter box end: 1-5/16". Head thickness open end: 3/8". Head thickness box end: 33/64".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.