Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7/8" x 1-1/8" bus lug nut wrench

  • Mfr # UCD7

  • Zoro # G0341355


product price: $40.49
/ea

Key Features

Overall Length
17"
Includes
Bus lug nut wrench
Material
Steel
Color
Black
Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UCD7
Zoro #
G0341355
UPC #
660731692549
Country of Origin
Mexico

Dimensions

Overall Length
17"
Socket Depth
1.77

Details

Item
Nut wrench
Includes
Bus lug nut wrench
Material
Steel
Color
Black
Application
Heavy duty
Features
With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench features a through-hole toward the ends so an Urrea bar (Urrea Sku number 1RB, 2RB or 3RB) can be inserted to apply torque and be able to remove a lug nut or stud. Surface drive geometry has large openings on the six corners that creat a “floating” action thet allows the wrench to slip quicky and easily onto the nut or bolt It works even if bolt is partialy damaged or has rounded edges. Removes lug nuts or studs from wheels used on load and passenger vehicles, like small trucks, busses, trailers, etc. 7/8" x 1-1/8" opening size. 17" length. 3RB recommended shaft.

Description

With URREA automotive tools you have the right tool to perform more quickly and efficiently maintenance and repair of automotive vehicles and trucks. This bus lug nut wrench features a through-hole toward the ends so an Urrea bar (Urrea Sku number 1RB, 2RB or 3RB) can be inserted to apply torque and be able to remove a lug nut or stud. Surface drive geometry has large openings on the six corners that creat a “floating” action thet allows the wrench to slip quicky and easily onto the nut or bolt It works even if bolt is partialy damaged or has rounded edges. Removes lug nuts or studs from wheels used on load and passenger vehicles, like small trucks, busses, trailers, etc. 7/8" x 1-1/8" opening size. 17" length. 3RB recommended shaft.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.