Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8-1/2" Hose Clamp Pliers

  • Mfr # 2356

  • Zoro # G9814224


product price: $25.35
/ea

Key Features

Plier Item
Hose clamp
Jaw Length
3.078-1/2"
Jaw Width
9.69
Material
Steel
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2356
Zoro #
G9814224
UPC #
660731697025
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
3.078-1/2"
Jaw Width
9.69
Throat Depth
0.79

Details

Plier Item
Hose clamp
Material
Steel
Application
Industrial duty
Includes
Plier
Max. Opening
2"
Handle Color
Black

Description

Jaws swivel to access hose clamps in any position. Clamps are held open with a ratchet locking mechanism. Services most ring-type or flat-band hose clamps. Maximum opening: 2". Length: 8-1/2".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.