Zoro Homepage

8" adjustable wrench chrome-plated

  • Mfr # 708

  • Zoro # G9816683


product price: $16.15
/ea

Key Features

Overall Length
8"
Material
Steel
Width
11.42 in
Height
0.79 in
Size
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
708
Zoro #
G9816683
UPC #
660731618563
Country of Origin
Mexico

Dimensions

Overall Length
8"
Width
11.42 in
Height
0.79 in
Size
1"

Details

Item
Adjustable wrenches
Material
Steel

Description

The URREA 708 8" adjustable wrench is a great tool to have on hand. It is made with a nickel-chrome finish that prevents rusting and corrosion. The rounded corners in the opening avoid concentrating pressure, which makes it more effective on fastening elements. An arrow indicates the correct turning direction for this product. It has an extra wide opening, allowing you to work on a wide range of nuts and bolts. You will want to equip yourself with the URREA 708 8" adjustable wrench as soon as possible.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.