Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" L 1" Cap. Iron Ductile Pipe Wrench

  • Mfr # 808UI

  • Zoro # G9830254


product price: $23.29
/ea

Key Features

Overall Length
8"
Jaw Capacity
1"
Handle Material
Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
808UI
Zoro #
G9830254
UPC #
660731911961
Country of Origin
Mexico

Dimensions

Overall Length
8"

Details

Item
Ductile Pipe Wrench
Jaw Capacity
1"
Handle Material
Iron

Description

Ductile-iron housing and a H-beam handle. Forged movable jaw and fixed jaw. Graduated opening on movable jaw for easy reference. Teeth hardened by induction. Total length: 8". Max pipe capacity: 1”. Weigth: 1.2 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.