
8 Mm Industrial grade long L-type Hex Key
Mfr # 49-8L
Zoro # G9839144
product price: $2.29
/eaSold in multiples of 10 for $22.90
Key Features
Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Length Family
Long
Grip Style
Ergonomic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-8L
Zoro #
G9839144
UPC #
660731634167
Country of Origin
United States
Dimensions
Tip Size
8 mm
Length Family
Long
Details
Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Grip Style
Ergonomic
Number of Tips
2
Tether Ready
No
Key Shape
L-Shape
Number of Ball Ends
0
Description
Industrial grade short L-Type Hex Key. The innovative rack design holds the wrenches and keeps them organized. To remove a wrench, rotate it 90° and gently slide upwards. Made with heat-treated steel, offering greater strength. Phosphatized finish provides greater resistance against corrosion. Tip size: 8mm. Length: 6-1/4”. Shank length: 1.38”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.