Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

9 In Lg Copper Wire Cutters

  • Mfr # 289G

  • Zoro # G0299486


product price: $36.29
/ea

Key Features

Number of Pieces
1
Application
Heavy duty
Material
Metal
Includes
Cable and wire cutters
Width
2.17
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
289G
Zoro #
G0299486
UPC #
660731667479
Country of Origin
Mexico

Dimensions

Width
2.17
Jaw length
1-5/8"

Details

Item
Cutters
Number of Pieces
1
Application
Heavy duty
Material
Metal
Includes
Cable and wire cutters
Handle Color
Red

Description

The URREA 289G 9 In Lg Copper Wire Cutters are the high-quality wire cutters you need. Ideal for cutting copper wires from batteries, these heavy-duty cutters exceed ASME B107.500 standards. They have a total length of 9 1/4" and jaw width of 1 5/8". The jaws are thick at 1 1/2". The URREA 289G 9 In Lg Copper Wire Cutters are reliable tools that will come in handy when it's time to work.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.