Zoro Homepage

90 Degree angle, for installing interior retaining rings

  • Mfr # 367P

  • Zoro # G9795875


product price: $29.89
/ea

Key Features

Material
Steel
Tip Dia.
0.070"
Tip Angle
90°
Blade Width
1.77
Overall Length
6-11/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
367P
Zoro #
G9795875
UPC #
660731608212
Country of Origin
Germany

Dimensions

Tip Dia.
0.070"
Blade Width
1.77
Overall Length
6-11/16"

Details

Item
Ring pliers
Material
Steel
Tip Angle
90°
Handle Color
Red
For Use With
. Angle:90°. Type: internal. Total length: 6-11/16”. Maximum opening
Application
Super duty
Includes
Ring pliers

Description

Offset pliers. 90° angled tips facilitate the insertion of rings to fasten machinery elements. For super duty use. Tip diameter: 0.070". Angle:90°. Type: internal. Total length: 6-11/16”. Maximum opening: 1.3".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.