Zoro Homepage

Air Hammer and accessories set 7 pc

  • Mfr # UP711K

  • Zoro # G0331984


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Includes
Plastic Case, 7 pieces, Chisels set
Overall Length
12.6
Overall Width
9.45
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP711K
Zoro #
G0331984
UPC #
660731628029
Country of Origin
Mexico

Dimensions

Overall Length
12.6
Overall Width
9.45

Details

Item
Chisels set
Includes
Plastic Case, 7 pieces, Chisels set

Description

The set includes: Air hammer 3200 IPM, Set of 5 chisels and Quick change coupling for chisels.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.