Zoro Homepage

Alignment Pry Bar 5/8" x 16"

  • Mfr # 2120

  • Zoro # G9790302


product price: $13.45
/ea

Key Features

Overall Length
16.14
Overall Width
0.79
Handle Material
Steel
Head Weight
1.3
Includes
Alignment bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2120
Zoro #
G9790302
UPC #
660731604993
Country of Origin
Mexico

Dimensions

Overall Length
16.14
Overall Width
0.79
Overall Height
0.63

Details

Item
Alignment bar
Handle Material
Steel
Head Weight
1.3
Includes
Alignment bar
Color
Black

Description

For heavy duty use. There is a great variety of alignment bars for different purposes. They can be used to align, adjust, move or disassemble metal or wood pieces. The angled chisel tip allows greater leverage when used to remove wooden seals or machinery elements. Great tool for creating leverage, for aligning or for positioning mechanical parts or pipe flanges. Body size: 5/8". Total length: 16".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.