Zoro Homepage

Amber Screwdriver 3/8X8" Slotted

  • Mfr # 9808

  • Zoro # G9801329


product price: $8.25
/ea
Sold in multiples of 6 for $49.50

Key Features

Shank Length
13"
Overall Length
8"
Material
Steel
Features
Includes
Screwdriver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9808
Zoro #
G9801329
UPC #
660731623819
Country of Origin
Mexico

Dimensions

Shank Length
13"
Overall Length
8"
Tip size
3/8"

Details

Item
Screwdriver
Material
Steel
Features
Includes
Screwdriver
Color
Amber
Primary Application
Heavy duty
Shank Shape
Square
Tip type
Slotted

Description

High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: 3/8”. Exposed length: 8”. Total Length: 13”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.