Zoro Homepage

Amber Screwdriver, Ph#1 3/16X8" Phillips

  • Mfr # 9683

  • Zoro # G9800979


product price: $5.29
/ea
Sold in multiples of 6 for $31.74

Key Features

Shank Length
11-3/8"
Overall Length
8"
Material
Steel
Color
Amber
Features
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH1. Exposed length: 8”. Total Length: 11-3/8".
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9683
Zoro #
G9800979
UPC #
660731623482
Country of Origin
Mexico

Dimensions

Shank Length
11-3/8"
Overall Length
8"
Tip size
PH1

Details

Item
Screwdriver
Material
Steel
Color
Amber
Features
High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH1. Exposed length: 8”. Total Length: 11-3/8".
Includes
Screwdriver
Primary Application
Heavy duty
Shank Shape
Round
Tip type
Phillips

Description

High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH1. Exposed length: 8”. Total Length: 11-3/8".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.