Zoro Homepage

Amber Screwdriver, Ph#2 1/4X6" Phillips

  • Mfr # 9687

  • Zoro # G9799929


product price: $4.69
/ea
Sold in multiples of 6 for $28.14

Key Features

Shank Length
9-15/16"
Overall Length
6"
Includes
Screwdriver
Material
Steel
Color
Amber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9687
Zoro #
G9799929
UPC #
660731648461
Country of Origin
Mexico

Dimensions

Shank Length
9-15/16"
Overall Length
6"
Tip size
PH2

Details

Item
Screwdriver
Includes
Screwdriver
Material
Steel
Color
Amber
Features
Shank Shape
Round
Primary Application
Heavy duty
Tip type
Phillips

Description

High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Tip size: PH2. Exposed length: 6”. Total Length: 9-15/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.