Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber Screwdriver Set of 6 Pieces Comb

  • Mfr # 9600G

  • Zoro # G9798879


product price: $21.88
/ea

Key Features

Number of Pieces
6
Includes
Screwdriver sets, 6 pieces
Handle Material
Steel
Features
Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 4”, 1/4” x 6”. Cabinet: 3/16”x 3”. Phillips: PH1 x 3", PH2 x 4”, PH3 x 6”.
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9600G
Zoro #
G9798879
UPC #
660731675061
Country of Origin
Mexico

Details

Item
Screwdriver sets
Number of Pieces
6
Includes
Screwdriver sets, 6 pieces
Handle Material
Steel
Features
Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 4”, 1/4” x 6”. Cabinet: 3/16”x 3”. Phillips: PH1 x 3", PH2 x 4”, PH3 x 6”.
Primary Application
Heavy duty

Description

Set of 6 pieces. High-endurance transparent fluted plastic handle. Micro-alloy steel shank offers maximum durability and resistance. Black tip prevents chrome particle shedding. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Square shank allows you to use a wrench when extra-torque is needed. Screwdriver sizes: Slotted: 1/4” x 4”, 1/4” x 6”. Cabinet: 3/16”x 3”. Phillips: PH1 x 3", PH2 x 4”, PH3 x 6”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.