Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anti-splash funnel 101.4 oz

  • Mfr # EMB1

  • Zoro # G0333646


product price: $19.79
/ea

Key Features

Material
Polypropylene
Capacity
101.4 oz
Length
9-41/64"
Color
White
Width
7.09
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EMB1
Zoro #
G0333646
UPC #
660731901610
Country of Origin
India

Dimensions

Length
9-41/64"
Width
7.09
Diameter
9-29/64"

Details

Item
Funnels
Material
Polypropylene
Capacity
101.4 oz
Color
White
Includes
Anti-flash funnels
Application
Industrial duty

Description

Made of polypropylene. Designed with special contours in the body for easy handling. Anti splash and spill proof with curved edges. Made in a translucent white for better vision of fluids. Has a dust cover. Flexible channel. Container has a fixed cap. Capacity: 101.4 oz. Diameter: 9-29/64”. Extention length: 9-41/64”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.