Zoro Homepage

Anti-vibration sledge hammers 2Lb

  • Mfr # 1433A

  • Zoro # G0280193


product price: $45.59
/ea

Key Features

Handle Material
Steel
Includes
Hammer
Color
Black
Width
2.83
Application
Super duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1433A
Zoro #
G0280193
UPC #
660731699616
Country of Origin
Italy

Dimensions

Width
2.83
Head length
3-23/32"
Handle length
10-1/4"

Details

Item
Hammer
Handle Material
Steel
Includes
Hammer
Color
Black
Application
Super duty

Description

Head secured with epoxy. Anti-vibration handle reduces fatigue and protects user from injure due beat vibration. Meets: ANSI B07.54 GGG-H-86C standard. Aluminium alloy handle, coated with nylon and rubber grip. Antivibration square. Material head: steel. Handle: Aluminium alloy. Head weigth: 2lbs. Head length: 3-23/32”. Handle length: 10-1/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.