Zoro Homepage

Anti-vibration sledge hammers 3Lb

  • Mfr # 1434A

  • Zoro # G0278556


product price: $56.19
/ea

Key Features

Handle Material
Steel
Color
Black
Includes
Hammer
Application
Super duty
Width
10.79
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1434A
Zoro #
G0278556
UPC #
660731699623
Country of Origin
Italy

Dimensions

Width
10.79
Head length
4-19/64"
Handle length
10-1/4"

Details

Item
Hammer
Handle Material
Steel
Color
Black
Includes
Hammer
Application
Super duty

Description

Head secured with epoxy. Anti-vibration handle reduces fatigue and protects user from injure due beat vibration. Meets: ANSI B07.54 GGG-H-86C standard. Aluminium alloy handle, coated with nylon and rubber grip. Antivibration square. Material head: steel. Handle: Aluminium alloy. Head weigth: 3lbs. Head length: 4-19/64”. Handle length: 10-1/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.