Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Automatic transmission pressure tester and engine oil

  • Mfr # 2394

  • Zoro # G0294105


product price: $265.99
/ea
Free Shipping & Returns

Key Features

Dial Range
0-400 psi0-100 psi
Tube Material
Plastic
Includes
Plastic box with 22 pieces
Length
2.2
For Use With
psi 0-7 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2394
Zoro #
G0294105
UPC #
660731904758
Country of Origin
United States

Dimensions

Length
2.2

Details

Item
Tester
Dial Range
0-400 psi0-100 psi
Tube Material
Plastic
Includes
Plastic box with 22 pieces
For Use With
psi 0-7 bar
Application
Industrial duty
Number of Pieces
22

Description

The set includes 22 adapters in inches and metrics with connection of quick coupler. Includes two pressure gauges for can measure highs and lows pressures. Range: 0-400 psi, 0-28 bar/ 0-100 psi, 0-7 bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.