
Aviation Tin Snips Set 3Pc
Mfr # 30301
Zoro # G9845042
product price: $75.25
/ea
Free Shipping & Returns
Key Features
Material
Steel
Handle Color
Black
Length
16.14
Includes
Plier set with 3 pieces
Application
Industrial duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30301
Zoro #
G9845042
UPC #
660731674330
Country of Origin
United States
Dimensions
Length
16.14
Width
3.54
Folding Depth
2.56
Details
Item
Set
Material
Steel
Handle Color
Black
Includes
Plier set with 3 pieces
Application
Industrial duty
Description
Ideal for the sheet metal industry. These snips are used mainly to cut carbon and stainless steel sheets, as well as other non-ferrous metals. Heavy-duty spring: double-coil, unbreakable spring unconditionally guaranteed. Stronger long lasting jaws: forged jaws, made from a moly alloy that makes them virtually indestructible. Non-slip material: 40 teeth per inch prevent any slip. The set includes: Aviation tin snip straight yellow, Aviation tin snip right green, Aviation tin snip left red.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.