
Ball Hex Key 9" T-Hdle 1/4"
Mfr # 46416LBGP
Zoro # G9800732
product price: $9.99
/eaKey Features
Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Key Shape
T-Shape
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
46416LBGP
Zoro #
G9800732
UPC #
660731671179
Country of Origin
United States
Dimensions
Tip Size
1/4"
Length Family
Long
Details
Finish
Phosphatized
Material
Steel
Measurement Type
SAE
Key Shape
T-Shape
Tether Ready
No
Grip Style
Cushion
Number of Ball Ends
1
Number of Tips
1
Description
SAE ball-end long hex keys. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: Red handle. Ball-end tips: 25° to 90° entry angle for work in hard to reach áreas. Tip size: 1/4”. Length: 9". Handle size: 4".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.