Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ball Hex Key 9" T-Hdle 3Mm

  • Mfr # 46512LBGP

  • Zoro # G9799052


product price: $5.49
/ea
Sold in multiples of 4 for $21.96

Key Features

Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Key Shape
T-Shape
Grip Style
Cushion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46512LBGP
Zoro #
G9799052
UPC #
660731671438
Country of Origin
United States

Dimensions

Tip Size
3 mm
Length Family
Long

Details

Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Key Shape
T-Shape
Grip Style
Cushion
Number of Ball Ends
1
Tether Ready
No
Number of Tips
1

Description

Metric long ball-end hex key set. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: blue handle. Hex tips: 90° prevents damaging fasteners. Tip size: 3 mm. Length: 9". Handle size: 3".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.