
Ball Hex Key 9" T-Hdle 9Mm
Mfr # 46521LBGP
Zoro # G9832530
product price: $14.19
/eaSold in multiples of 2 for $28.38
Key Features
Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Number of Ball Ends
1
Tether Ready
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
46521LBGP
Zoro #
G9832530
UPC #
660731671490
Country of Origin
United States
Dimensions
Tip Size
9 mm
Length Family
Long
Details
Finish
Phosphatized
Material
Steel
Measurement Type
Metric
Number of Ball Ends
1
Tether Ready
No
Number of Tips
1
Key Shape
T-Shape
Grip Style
Cushion
Description
Metric long ball-end hex key set. Cushion grip prevents hands with oil or grease from slipping. Phosphatized offers greater protection against corrosion. Long hex key allows the user to reach fasteners in deep or hard to reach locations. The T-handle permits the application of greater torque thanks to its comfortable grip. Color: blue handle. Hex tips: 90° prevents damaging fasteners. Tip size: 9 mm. Length: 9". Handle size: 5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.