Zoro Homepage

Barrel Pump, Fuel Rotary

  • Mfr # 2363F

  • Zoro # G9711342


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Application
Industrial duty
Housing Material
Steel
For Use With
gasoline kerosene
Color
Silver
Width
12.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2363F
Zoro #
G9711342
UPC #
660731696998
Country of Origin
India

Dimensions

Width
12.2
Length
18.7
Depth (In.)
5.51

Details

Application
Industrial duty
Housing Material
Steel
Item
Pump
For Use With
gasoline kerosene
Color
Silver
Includes
Oil rotary pump booster
Flow Rate (GPM)
2.64 gal/20 turns

Description

Swivel for fuels. Flow: 2.64 gal/20 turns. For: Light oils, thick oils, diesel, gasoline, kerosene.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.