Zoro Homepage

Basic injector cleaner kit, 100 Psi

  • Mfr # 2335

  • Zoro # G0280692


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Includes
Fuel injector cleaner
For Use With
quick quick adapter
Material
Steel
Application
Industrial duty
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2335
Zoro #
G0280692
UPC #
660731667486
Country of Origin
Mexico

Details

Item
Fuel injector
Includes
Fuel injector cleaner
For Use With
quick quick adapter
Material
Steel
Application
Industrial duty
Color
Black
Capacity
100 psi

Description

Urrea injector cleaner kits advantages: saves fuel, better vehicle performance, injector parts last longer. Basic injector cleaner have regulator, fastening chain, buoy, manometer, bypass valve, hose, quick adapter.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.