Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Terminal Cleaner

  • Mfr # 2353

  • Zoro # G0279904


product price: $13.15
/ea

Key Features

Outside Width
3.35
Color
Red
Application
Industrial duty
Length
6.693-3/4"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2353
Zoro #
G0279904
UPC #
660731605754
Country of Origin
Taiwan, Province of China

Dimensions

Outside Width
3.35
Length
6.693-3/4"
Depth
1.97

Details

Item
Terminal cleaner
Color
Red
Application
Industrial duty
Material
Steel
Includes
Battery terminal cleaner
Number of Pieces
1

Description

Cleans corrosion off terminals, and also from any cables connecting to them. Made of brassed steel bristles and ABS plastic. Length: 3-3/4” / 95.25 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.