Zoro Homepage

Bimaterial handle folding SAE from 0.050 in to 3/16 in, 9Pc

  • Mfr # 4978B

  • Zoro # G9830193


product price: $8.99
/ea

Key Features

Includes
Folding hex key set, 9 pieces
Height
1.18 in
Application
Industrial duty
Weight
0.25 lbs
Length
4.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4978B
Zoro #
G9830193
UPC #
660731665635
Country of Origin
United States

Dimensions

Height
1.18 in
Length
4.72 in

Details

Item
Hex key set
Includes
Folding hex key set, 9 pieces
Application
Industrial duty
Weight
0.25 lbs
Handle Material
Steel
Handle Color
Red
Number of Pieces
9

Description

Ergonomic design allows natural rotation of the hand and wrist. Complete 360° rotation. Quick funnel-type entry offering perfect coupling. Bimaterial Handle advantages: Ergonomic & non-slip handle design. Light & durable handle. Exceed ASME B18.3 & ISO 2936L Standards. The set includes the following tip sizes: 0.050”, 1/16”, 5/64”, 3/32”, 7/64”, 1/8", 9/64”, 5/32”, 3/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.