Zoro Homepage

Bimaterial handle folding Torx Tamper-proof from T10 to T40

  • Mfr # 4977TXT

  • Zoro # G9806454


product price: $25.45
/ea

Key Features

Includes
Folding hex key set, 7 pieces
Height
0.98 in
Application
Industrial duty
Length
4.33 in
Weight
0.42 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4977TXT
Zoro #
G9806454
UPC #
660731673418
Country of Origin
United States

Dimensions

Height
0.98 in
Length
4.33 in

Details

Item
Hex key set
Includes
Folding hex key set, 7 pieces
Application
Industrial duty
Weight
0.42 lbs
Handle Color
Green
Handle Material
Steel
Number of Pieces
7

Description

These high-quality URREA 4977TXT Bimaterial handle folding Torx Tamper-proof from T10 to T40 Hex Keys are the tools you need. This ergonomic design allows for natural rotation of the hand and wrist. It offers a complete 360° rotation, with quick funnel-type entry for perfect coupling. The bimaterial handle is designed to be both ergonomic and non-slip, while remaining light and durable. These hex keys meet ASME B18.3 & ISO 2936L standards, so you can count on them to be safe and reliable in use. You will definitely want these URREA 4977TXT Bimaterial handle folding Torx Tamper-proof from T10 to T40 Hex Keys in your tool collection.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.