
Bimaterial Screwdriver, 1/4X1-3/8 Phi No 2
Mfr # 8671
Zoro # G9803374
product price: $3.95
/eaSold in multiples of 3 for $11.85
Key Features
Overall Length
6.3
Handle Material
Steel
Color
Red
Includes
Bimaterial nut drivers
Primary Application
Heavy duty
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8671
Zoro #
G9803374
UPC #
660731692716
Country of Origin
Mexico
Dimensions
Overall Length
6.3
Tip size
PH 2
Details
Item
Screwdrivers
Handle Material
Steel
Color
Red
Includes
Bimaterial nut drivers
Primary Application
Heavy duty
Tip type
Phillips
Description
A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: PH2. Exposed length: 1-3/8”. Total Length: 3-7/8”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.