Zoro Homepage

Bimaterial Screwdriver, 1/4X10" Cabinet

  • Mfr # 8636

  • Zoro # G9803033


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Overall Length
14.57
Handle Material
Steel
Includes
Bimaterial nut drivers
Color
Red
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8636
Zoro #
G9803033
UPC #
660731693003
Country of Origin
Mexico

Dimensions

Overall Length
14.57
Tip size
1/4"

Details

Item
Screwdrivers
Handle Material
Steel
Includes
Bimaterial nut drivers
Color
Red
Primary Application
Heavy duty
Tip type
Cabinet

Description

A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 1/4”. Exposed length: 10”. Total Length: 14-7/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.