Zoro Homepage

Bimaterial Screwdriver, 3/8X10" Slotted

  • Mfr # 8810

  • Zoro # G9798203


product price: $11.89
/ea

Key Features

Overall Length
11.02
Handle Material
Steel
Color
Red
Includes
Bimaterial nut drivers
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8810
Zoro #
G9798203
UPC #
660731692907
Country of Origin
Mexico

Dimensions

Overall Length
11.02
Tip size
3/8"

Details

Item
Nut drivers
Handle Material
Steel
Color
Red
Includes
Bimaterial nut drivers
Primary Application
Heavy duty
Tip type
Slotted

Description

A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Tip size: 3/8”. Exposed length: 10”. Total Length: 14-13/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.