Zoro Homepage

Bimaterial Screwdriver, Set of 10 pieces comb

  • Mfr # 8600F

  • Zoro # G9802780


product price: $39.85
/ea

Key Features

Number of Pieces
10
Includes
Screwdriver sets, 10 pieces
Handle Material
Steel
Overall Length
18.5
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600F
Zoro #
G9802780
UPC #
660731693904
Country of Origin
Mexico

Dimensions

Overall Length
18.5

Details

Item
Screwdrivers
Number of Pieces
10
Includes
Screwdriver sets, 10 pieces
Handle Material
Steel
Primary Application
Heavy duty

Description

Urrea's 8600F Bimaterial Screwdriver Set is designed to exceed the demands of the job. The set includes 10 pieces that are versatile, convenient and durable. They come with a wrench that can be used on square shank for extra torque transmission. Handle with trilobular design brings more comfort and better torque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers Slotted 3/16" x 4", 1/4" x 4", 1/4" x 1-1/2", 5/16" x 6". Cabinet 1/8" x 4", 3/16" x 6". Phillips PH0 x 2-1/2”, PH1 x 3”, PH2 x 4”, PH2 x 1-3/8”. If you need quality equipment for your work or home improvement projects, Urrea's 8600F Bimaterial Screwdriver Set will meet your needs perfectly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.