Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bimaterial Screwdriver, Set of 6 Pieces (Torx type)

  • Mfr # 83W

  • Zoro # G9802832


product price: $30.99
/ea

Key Features

Number of Pieces
6
Includes
Screwdriver sets, 6 pieces
Handle Material
Steel
Overall Length
3.86
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83W
Zoro #
G9802832
UPC #
660731699678
Country of Origin
Mexico

Dimensions

Overall Length
3.86

Details

Item
Screwdrivers
Number of Pieces
6
Includes
Screwdriver sets, 6 pieces
Handle Material
Steel
Primary Application
Heavy duty

Description

Set of 6 pieces. A wrench can be used on square shank for extra torque transmission. Handle with trilobular design brings more confort and better toque transmission. Exceed ASME B107.600, ISO 2380-1 & ISO 8764-1 standards. Screwdrivers sizes: T10 x 4", T15 x 4", T20 x 4", T25 x 4", T27 x 4", T30 x 4".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.