Zoro Homepage

Bimaterial Screwdrriver, Set of 8 Pieces Comb

  • Mfr # 8600D

  • Zoro # G9803252


product price: $34.49
/ea

Key Features

Number of Pieces
8
Includes
Screwdriver sets, 8 pieces
Handle Material
Steel
Overall Length
15.91
Primary Application
Heavy duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8600D
Zoro #
G9803252
UPC #
660731693911
Country of Origin
Mexico

Dimensions

Overall Length
15.91

Details

Item
Screwdrivers
Number of Pieces
8
Includes
Screwdriver sets, 8 pieces
Handle Material
Steel
Primary Application
Heavy duty

Description

The URREA 8600D Bimaterial Screwdriver Set is a great set of tools to have on hand. This set of screwdrivers comes with sizes including slotted type 1/4" x 4", 5/16" x 6", cabinet type 3/16" x 3", 3/16" x 4", 2/16" x 6". It also features Phillips type PH1 x 3”, PH2 x 4”, and PH3 x 6”. The handle has a trilobular design that brings more comfort and better torque transmission. With the URREA 8600D Bimaterial Screwdriver Set in your toolbox, you can handle almost any job.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.