Zoro Homepage

BIT SOCKET, 3/8" DR RIBE 10MM

  • Mfr # 4991-10M

  • Zoro # G9799612


product price: $3.45
/ea
Sold in multiples of 6 for $20.70

Key Features

Drive Size
3/8"
Finish
Polished Mirror
SAE or Metric
Metric
Material
Chrome Vanadium Steel
Includes
(1) Length of 4": M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4991-10M
Zoro #
G9799612
UPC #
660731674484
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8"

Details

Item
Ribe Long Bit
Finish
Polished Mirror
SAE or Metric
Metric
Material
Chrome Vanadium Steel
Includes
(1) Length of 4": M10
Number of Pieces
1
Measurement Type
Metric

Description

Polished mirror finish. Ideal for automotive industry applications. Manufactured with chrome-vanadium steel and are also thermal-treated to offer high-performance and prevent corrosion. Tip size: M10. Total length: 4”. Total bit length: 3-1/4”. Bit length exposed: 2-7/8”. Drive end outside diameter: 11/16”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.