Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boots, Black, 26CM/8USA, 23.62

  • Mfr # USBIC6

  • Zoro # G9712164


product price: $26.89
/ea

Key Features

Color
Black
Footwear Width
23.62
Outsole Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBIC6
Zoro #
G9712164
UPC #
660731629347
Country of Origin
Mexico

Dimensions

Size
26CM/8USA
Footwear Width
23.62

Details

Item
Boots
Color
Black
Outsole Material
Plastic

Description

15.75” height from heel to top of boot. The boot can be trimmed to the desired height. Steel toe cap to protect against impacts to the toes. Sole has a special design to protect against water flow. Size: 8.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.