Zoro Homepage

Boots, Black, 30CM/12USA, 5.12

  • Mfr # USZD10

  • Zoro # G9721264


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Footwear Width
5.12
Outsole Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USZD10
Zoro #
G9721264
UPC #
660731699265
Country of Origin
Mexico

Dimensions

Size
30CM/12USA
Footwear Width
5.12

Details

Item
Boots
Color
Black
Outsole Material
Leather

Description

Sport safety footwear. 2.0 to 2.2 mm leather thickness. Anatomic polyurethane redound footbed. High density polyurethane sole. Lightweight shock absorbing and anti-slip polyurethane sole. Meets: NOM-113-STPSD-2009. Size: 11.5.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.