Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Boots, Brown, 26CM/8USA, 9.84

  • Mfr # USZC6

  • Zoro # G9712821


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Color
Brown
Footwear Width
9.84
Outsole Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USZC6
Zoro #
G9712821
UPC #
660731688238
Country of Origin
Mexico

Dimensions

Size
26CM/8USA
Footwear Width
9.84

Details

Item
Boots
Color
Brown
Outsole Material
Leather

Description

Top comfort. Anatomical polyurethane rebound footbed with anti-fungal properties. Reinforced eyelets with an epoxic coating to prevent electrical conductivity. Non-metallic composite toe cap. Soft padded collar for maximum protection and comfort. Abrasion resistant leather upper, toe and heel has composite covering to increase strength and durability. Lightweight shock absorbing and anti-slip polyurethane sole. Size: 8.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.