Zoro Homepage

Brake shoe retaining spring tool 5-1/4"

  • Mfr # 2011

  • Zoro # G0314204


product price: $16.19
/ea

Key Features

Material
Steel
Weight
0.28
Application
Industrial duty
Size
1 = 7/8”. 2 = 11/16”
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2011
Zoro #
G0314204
UPC #
660731660319
Country of Origin
Taiwan, Province of China

Dimensions

Size
1 = 7/8”. 2 = 11/16”
Length
5-1/4"

Details

Material
Steel
Weight
0.28
Application
Industrial duty
Number of Pieces
1
Features
Size: 1 = 7/8” 2 = 11/16”. Adjusts to small and large washers. You can visualize the alignment of the pin through the washer’s opening. Length: 5-1/4”.
Includes
Brain spring washer tool
Color
Red
Item
Washer tool

Description

Size: 1 = 7/8” 2 = 11/16”. Adjusts to small and large washers. You can visualize the alignment of the pin through the washer’s opening. Length: 5-1/4”.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.