Zoro Homepage

Brass straight drift punch 3/4"x12"

  • Mfr # 49923

  • Zoro # G0278635


product price: $49.55
/ea

Key Features

Includes
Brass tapered drift punches
Application
Heavy duty
Material
Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49923
Zoro #
G0278635
UPC #
660731697452
Country of Origin
United States

Details

Item
Punches
Includes
Brass tapered drift punches
Application
Heavy duty
Material
Bronze

Description

Drift punches are used to install or remove pins and rivets. Their length depends on the job at hand. Straight punches can also be used to align holes when assembling parts. Does not strip or deform. Designed to prevent any damage of the stricken object. knurled grasping are for a better grip. End designed to withstand strikes. Tip diamater: 3/4”. Shaft diameter: 3/4". Total length: 12".

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.