Zoro Homepage

Bristol bit set 4Pc

  • Mfr # J607

  • Zoro # G9802315


product price: $14.25
/ea

Key Features

Material
Steel
Number of Pieces
4
Includes
Bristol bit set with 4 pieces
Application
Industrial duty
Features
Bristol bit set of 4 pieces. Specially used on Audi®, BMW®, Mercedes Benz®, Porsche® and Volkswagen® vehicles. The sets includes: Tip sizes: M6, M8, M10, M12.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J607
Zoro #
G9802315
UPC #
660731697124
Country of Origin
Taiwan, Province of China

Details

Item
Bit set
Material
Steel
Number of Pieces
4
Includes
Bristol bit set with 4 pieces
Application
Industrial duty
Features
Bristol bit set of 4 pieces. Specially used on Audi®, BMW®, Mercedes Benz®, Porsche® and Volkswagen® vehicles. The sets includes: Tip sizes: M6, M8, M10, M12.

Description

Bristol bit set of 4 pieces. Specially used on Audi®, BMW®, Mercedes Benz®, Porsche® and Volkswagen® vehicles. The sets includes: Tip sizes: M6, M8, M10, M12.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.