Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bristol screwdriver bit Set 11Pc with adaptor

  • Mfr # J6011

  • Zoro # G9800629


product price: $29.99
/ea

Key Features

Overall Length
36 mm and 80 mm
Material
Steel
Number of Pieces
11
Includes
Hex inserts bristol screwdriver bit set with adaptor, 11 pieces
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
J6011
Zoro #
G9800629
UPC #
660731904277
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
36 mm and 80 mm

Details

Item
Bit set
Material
Steel
Number of Pieces
11
Includes
Hex inserts bristol screwdriver bit set with adaptor, 11 pieces
Application
Industrial duty
Features
Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The set includes: 5 Bristol bits: 36 mm length: M5, M6, M8, M10, M12. 5 Bristol bits: 80 mm length: M5, M6, M8, M10, M12. Bit adapter H3/8” x 10 mm.
Bit Holder Drive Type
Bristol and bit adapter

Description

Bits Made of S2 alloy steel for exceptional strength and durability. Intermediate-hardening heat treatment. Urrea offers hand operated bits (for screwdrivers and ratchets) and power operated bits for use on air tools. They feature an optimal quality-to-price ratio thanks to our tempering system and controlled manufacturing processes. Urrea guarantees uniform quality by selecting adequate materials for each one of the following applications. The set includes: 5 Bristol bits: 36 mm length: M5, M6, M8, M10, M12. 5 Bristol bits: 80 mm length: M5, M6, M8, M10, M12. Bit adapter H3/8” x 10 mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.