
Cape Chisel, 1/4"
Mfr # 72-1/4
Zoro # G0293624
product price: $4.49
/eaSold in multiples of 6 for $26.94
Key Features
Length
4.134-5/8"
Material
Steel
Application
Heavy duty
Size
1/4".
Includes
Cape chisels
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72-1/4
Zoro #
G0293624
UPC #
660731678192
Country of Origin
Mexico
Dimensions
Length
4.134-5/8"
Size
1/4".
Tip size
11/64"
Details
Item
Chisel
Material
Steel
Application
Heavy duty
Includes
Cape chisels
Description
Cape chisels. Tip wider than body. Edge opposite to tip designed to endure hits. Exceed ASME B107.410 standard. Tip size: 11/64”. Body size: 1/4". Length: 4-5/8”.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.