Zoro Homepage

Carburetor Adjusting Tool

  • Mfr # 2343

  • Zoro # G0278495


product price: $22.49
/ea

Key Features

Includes
Carburetor adjusting tool
For Use With
mm Adapters
Length
15-3/8"
Color
Silver
Application
Industrial duty
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2343
Zoro #
G0278495
UPC #
660731605709
Country of Origin
Taiwan, Province of China

Dimensions

Length
15-3/8"

Details

Item
Adjusting tool
Includes
Carburetor adjusting tool
For Use With
mm Adapters
Color
Silver
Application
Industrial duty
Material
Steel
Number of Pieces
1

Description

The wire adjusts the carburetor. Great flexibility to adjust valve chokes in hard to reach carburetors. Place the flexible tip on the screw or wait and turn the screwdriver. Length: 3 390 mm / 15-3/8”. Adapters: 4.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.