Zoro Homepage

Chisel & Punch Set, 26Pc

  • Mfr # NO.46

  • Zoro # G0279913


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Length
5.31
Material
Steel
Application
Heavy duty
Includes
26 pieces
Number of Pieces
26
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NO.46
Zoro #
G0279913
UPC #
660731627206
Country of Origin
Mexico

Dimensions

Length
5.31

Details

Item
Punches set
Material
Steel
Application
Heavy duty
Includes
26 pieces
Number of Pieces
26

Description

Drift pins, punches, and chisels, set of 26 pieces. The set includes the following sizes: 3/8 x 1/8”, 1/2 x 3/16”, 5/16 x 7/64”, 1/4 x 3/32”, 5/16 x 1/8”, 5/16 x 5/32”, 3/8 x 3/16”, 7/16 x 7/32”, 1/2 x 1/4”, 1/4 x 3/32”, 5/16 x 1/8”, 3/8 x 3/16”, 7/16 x 7/32”, 1/2 x 1/4”, 1/4 x 3/16”, 1/4 x 1/4”, 5/16 x 5/16”, 7/16 x 7/16”, 1/2 x 1/2”, 5/8 x 5/8”, 3/4 x 3/4”, 7/8 x 1”, 1 x 1-3/16”, 5/16 x 1/8”, 3/8 x 3/16”, 1/2 x 1/4”, Pouch.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.