Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chisels for air hammer 5 pc

  • Mfr # UP711K5

  • Zoro # G0333086


product price: $39.19
/ea

Key Features

Item - Air Chisels
Chisels
Chisel Tip Width
7.09
Tool Overall Length
4.33
Air Tool Material
Steel
Includes
5 Pieces
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UP711K5
Zoro #
G0333086
UPC #
660731628036
Country of Origin
Taiwan, Province of China

Dimensions

Chisel Tip Width
7.09
Tool Overall Length
4.33

Details

Item - Air Chisels
Chisels
Air Tool Material
Steel
Includes
5 Pieces
For Use With
Air hammer
Application
Heavy duty
Number of Needles
5

Description

Chisels for air hammer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.