
Chrome finish hinge handle 1/4" X 5-13/16"
Mfr # 4766
Zoro # G9790250
product price: $13.59
/eaSold in multiples of 6 for $81.54
Key Features
Finish
Chrome
Overall Length
5-3/16"
Width
7.68
Features
Chrome finish hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/4". Total length: 5-3/16�.
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4766
Zoro #
G9790250
UPC #
660731610819
Country of Origin
Mexico
Dimensions
Drive Size
1/4"
Overall Length
5-3/16"
Width
7.68
Socket Depth
1.61
Drive size
1/4"
Details
Item
Hinge handles
Finish
Chrome
Features
Chrome finish hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/4". Total length: 5-3/16�.
Material
Steel
Color
Black
Application
Heavy duty
Includes
Hinge handles
Description
Chrome finish hinge handle. 15% more torque resistance than conventional fork design. Drive size: 1/4". Total length: 5-3/16”.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.