Zoro Homepage

Click Torque Wrench one scale, 150-800Nm

  • Mfr # 6080NM

  • Zoro # G9750280


product price: $667.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Material
Steel
Includes
Click torque wrenches one scale
Features
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6080NM
Zoro #
G9750280
UPC #
660731627619
Country of Origin
Mexico

Dimensions

Drive Size
3/4"

Details

Item
Torque wrenches
Material
Steel
Includes
Click torque wrenches one scale
Features

Description

One scale. Quick release system. Click torque system when you reach the setted torque the tool makes a click easy to feel in handle. 3 positions reversible option: left, right and forward-straight square. When you stop applying torque, the torque wrench is already prepared for a new operation. It has calibrated scales in SAE and metric systems that are laser-etched on the handle. These are shown horizontally on the shaft and vertically on the handle so you can set the required torque. Being designed for continuous use, it is an excellent precision tool for applying specific torque values. Lenght: 48-7/16”. Drive: 3/4”. Range 150-800 Nm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.