Zoro Homepage

Click torque wrenches with Rubber Grip, 100-600Ft-Lb.

  • Mfr # 6020

  • Zoro # G9751321


product price: $926.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Material
Steel
Features
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 42-1/4”. Drive: 3/4”. Torque range: 100-600".
Overall Length
42-1/4"
Includes
Click torque wrenches with rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6020
Zoro #
G9751321
UPC #
660731617559
Country of Origin
United States

Dimensions

Drive Size
3/4"
Overall Length
42-1/4"

Details

Item
Torque wrenches
Material
Steel
Features
Quick release system. Flex-head for tight spaces where a big handle cant fit. Length: 42-1/4”. Drive: 3/4”. Torque range: 100-600".
Includes
Click torque wrenches with rubber
Torque Range (in.-lbs.)
1200-7200

Description

The URREA 6020 Click torque wrenches with Rubber Grip is a great choice for your next project. It features a quick release system that makes it easy to replace heads and also has a flex head for tight spaces where the handle won't fit. The length of the wrench measures 42-1/4” while the drive is 3/4”. The torque range is 100-600". When you're looking for an affordable, reliable tool, the URREA 6020 Click torque wrenches with Rubber Grip is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.